Meter Base, 320A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

Item #: 203989

Cat #: U4778-X-BL

UPC: 784572260085

Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors
Also known as: 784572260085, U4778-X-BL

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)