3-Gang, Toggle Wall Plate, Nylon, Gray
Item #: 203983
Cat #: TP3-GRY
UPC: 785007274165
Sign In or Register to view pricing and more.
Made in USA
Wall Plate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Gray.
Overview
Wall Plate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Gray.
Also known as: 785007274165, TP3-GRY
Specifications
Gangs: | 3 |
Type: | Wallplate |
Color: | Gray |
Material: | Nylon |
Mounting: | Wall |
Gangs: | 3 |
Color: | Gray |
Mounting: | Wall |
Type: | Wallplate |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)