Selector Switch, 2 Position, Maintained, Long Lever, White Insert

Item #: 203969

Cat #: 52SB2AAB

UPC: 783087100541

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Chrome Bezel, Long Lever, White Insert, 30 mm, A Cam, Operator Only

Overview

Selector Switch, 2 Position, Maintained, Chrome Bezel, Long Lever, White Insert, 30 mm, A Cam, Operator Only
Also known as: 783087100541, 52SB2AAB

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Non-Illuminated, 2 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Color: Black
Material: Chrome
Mounting: Panel
Type: Operator Only, Non-Illuminated, 2 Position, Selector Switch
Color: Black
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Material: Chrome

Customer Reviews

No reviews for this product
(0)