Meter Main, Pedestal, 200A, 4 Jaw, 120/240VAC, 6/6, Main Breaker

Item #: 203964

Cat #: U4322-O-BL

UPC: 784572259829

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Pedestal, 200 Amp Socket, 4 Jaw, 120/240 Volt AC, 6 Space, 6 Circuit, 200 Amp, Main Breaker, NEMA 3R

Overview

Meter Main, Pedestal, 200 Amp Socket, 4 Jaw, 120/240 Volt AC, 6 Space, 6 Circuit, 200 Amp, Main Breaker, NEMA 3R
Also known as: 784572259829, U4322-O-BL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 120/240
Jaws: 4
Spaces: 6
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 120/240
Spaces: 6
Standards: California Proposition 65
Mounting: Surface
Circuits: 6
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)