Toggle Switch Wallplate, 2-Gang, Nylon, Gray

Item #: 203960

Cat #: TP2-GRY

UPC: 785007274097

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Gray.

Overview

Wallplate, 2-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Gray.
Also known as: 785007274097, TP2-GRY

Specifications

Type: Toggle Switch, Wallplate, 2-Gang, Toggle Switch Wallplate
Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Nylon/Plastic
Type: Toggle Switch, Wallplate, 2-Gang, Toggle Switch Wallplate
Mounting: Device
Color: Gray
Gangs: 2
Size: Standard
Material: Nylon/Plastic

Customer Reviews

No reviews for this product
(0)