Wrap, 1-Lamp, T8, 25W

Item #: 203946

Cat #: AD3-125-EU

UPC: 078531012953

Sign In or Register to view pricing and more.
Documents & Guides
AD Series Wrap Corridor Light, 1 Lamp, T8, 120/277, 25W, 36 in

Overview

AD Series Wrap Corridor Light, 1 Lamp, T8, 120/277, 25W, 36 in
Also known as: 078531012953, AD3-125-EU

Specifications

Length: 3 ft, 36 in
Wattage: 25
Light Technology: Fluorescent
Length: 3 ft, 36 in
Light Technology: Fluorescent
Wattage: 25

Customer Reviews

No reviews for this product
(0)