Meter Mains, 4 Jaw, 100A, Main Breaker, 120/240VAC, Lever Bypass

Item #: 203938

Cat #: U3741-XL-100-BL

UPC: 784572259683

Meter Mains, 4 Jaw, 100 Amp, Main Breaker, 120/240 Volt AC, Lever Bypass, 1-Phase, 3-Wire, OH/UG Service
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Mains, 4 Jaw, 100 Amp, Main Breaker, 120/240 Volt AC, Lever Bypass, 1-Phase, 3-Wire, OH/UG Service
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences.
Also known as: 784572259683, U3741-XL-100-BL

Specifications

Gangs: 3
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Gangs: 3
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)