TRADEMASTER WP 1G 1 TOGGLE GRAY

Item #: 203933

Cat #: TP1-GRY

UPC: 785007274028

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Wall Plate 1gang 1toggle Gray

Overview

Trademaster Wall Plate 1gang 1toggle Gray
Also known as: 785007274028, TP1-GRY

Specifications

Type: Toggle Switch, Wallplate
Mounting: Device
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Type: Toggle Switch, Wallplate
Size: Standard
Gangs: 1
Mounting: Device
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)