Meter Base, 200A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

Item #: 203911

Cat #: U4721-O-BL

UPC: 784572256699

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Blank Hub, Lug Connectors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Blank Hub, Lug Connectors
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world.
Also known as: 784572256699, U4721-O-BL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Type: Meter Base
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Type: Meter Base
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)