R SGL 3W20A277V T/L

Item #: 203906

Cat #: L720-R

UPC: 785007272055

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle Single 3wire 20amp 277volt Turnlok

Overview

Receptacle Single 3wire 20amp 277volt Turnlok
Also known as: 785007272055, L720-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 277
Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: L7-20R
Type: Grounding, Receptacle
Volts AC: 277
Amps: 20
NEMA Configuration: L7-20R
Mounting: Flush
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)