Wide Low Profile Wrap, 8', 2-Lamp, T8, 32W, 120-277V

Item #: 203888
Cat #: AWN8-232-4EU
UPC: 078531005979
Sign In or Register to view pricing and more.
Documents & Guides
AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot, Ballast: 4-Lamp Electronic T8, Instant Start

Overview

AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot, Ballast: 4-Lamp Electronic T8, Instant Start
Also known as: 078531005979, AWN8-232-4EU

Specifications

Wattage: 32
Mounting: Surface
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Color: White
Light Technology: Fluorescent
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)