Meter Base, 20A, 13 Jaw, Ringless, 600VAC, No Bypass, Test Switch
Item #:
203883
Cat #:
UC7445-O-311-NOE
UPC:
784572255678
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 20 Amp, 13 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Top Test Switch Provision, 3-Phase, UG Service, NEMA 3R, Northeast Utility New England Area
Overview
Meter Base, 20 Amp, 13 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Top Test Switch Provision, 3-Phase, UG Service, NEMA 3R, Northeast Utility New England Area
Also known as: 784572255678, UC7445-O-311-NOE
Specifications
Phase: | 3 |
Mounting: | Surface |
Jaws: | 13 |
Amps: | 20 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Jaws: | 13 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 20 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)