Wrap, Low-Profile, 4', 2-Lamp, T12, 120V, 40W

Item #: 203866

Cat #: AWN4-234-DOE120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wrap, Low-Profile, 4 ft, 2-Lamp, T12, 120 Volt, 40 Watt

Overview

Wrap, Low-Profile, 4 ft, 2-Lamp, T12, 120 Volt, 40 Watt
Also known as: AWN4-234-DOE120

Specifications

Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 40
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)