HOSP GRD DUP RECP 20A 125V MRI IV

Item #: 203861

Cat #: 8300-IMRI

UPC: 785007269161

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007269161, 8300-IMRI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)