Meter Base, 200A, 600VAC, 7 Jaw, Ringless, OH Service, Blank Hub

Item #: 203852

Cat #: U9700-RRL-QG-BL

UPC: 784572255821

Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH Service, Lever Bypass, Closing Plate, 3-Phase

Overview

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH Service, Lever Bypass, Closing Plate, 3-Phase
Also known as: 784572255821, U9700-RRL-QG-BL

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)