Lensed Troffer, 48", 4-Lamp, T8, 120/277V, 32W

Item #: 203848
Cat #: JT824-432G-FSA12-4EU
UPC: 078531005641
Sign In or Register to view pricing and more.
Documents & Guides
JT8 Series Lensed Troffer, 48 in, 4-Lamp, T8, 120/277V, 32W

Overview

JT8 Series Lensed Troffer, 48 in, 4-Lamp, T8, 120/277V, 32W
Also known as: 078531005641, JT824-432G-FSA12-4EU

Specifications

Mounting: Recessed
Wattage: 32, 28, 25, 30
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32, 28, 25, 30
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)