![Meter Base, 2 Position, 100 A, 300VAC, End Wireway, 4 Jaw, Ringless Meter Base, 2 Position, 100 A, 300VAC, End Wireway, 4 Jaw, Ringless](https://rexel-cdn.com/products/image.jpg?i=D1EF3477-9888-457C-B02D-4F9617A765FF&f=420)
Meter Base, 2 Position, 100 A, 300VAC, End Wireway, 4 Jaw, Ringless
Item #: 203844
Cat #: U8212-XL
UPC: 784572142169
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, Ringless, 2 Position, 100 Amp, 300 Volt AC, 1-Phase, End Wireway, 4 Jaw, OH/UG Service, Lug Connector,
Overview
Meter Base, Ringless, 2 Position, 100 Amp, 300 Volt AC, 1-Phase, End Wireway, 4 Jaw, OH/UG Service, Lug Connector,
Also known as: 784572142169, U8212-XL
Specifications
Volts AC: | 300 |
Gangs: | 2 |
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Sockets: | 2 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 300 |
Amps: | 100 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Gangs: | 2 |
Mounting: | Surface |
Sockets: | 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)