Meter Banks, 4 Position, Vertical, 250A, Bus, 200A Socket, NEMA 3R

Item #: 203842

Cat #: U2864-X

UPC: 784572136335

Sign In or Register to view pricing and more.
Meter Bank, Vertical, 200 Amps, 4 Position, 250 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud

Overview

Meter Bank, Vertical, 200 Amps, 4 Position, 250 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud
Also known as: 784572136335, U2864-X

Specifications

Amps: 200, 250
Sockets: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Gangs: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 250
Mounting: Surface
Volts AC: 120/240
Gangs: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Phase: 1
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)