
Meter Base, 125A, 240VAC, 4 Jaw, Ringless, UG Service, Blank Hub
Item #: 203823
Cat #: U7487-O-TG
UPC: 784572141117
Documents & Guides
Meter Base, 125 Amp, 4 Jaw, Ringless, 240 Volt AC, UG Service, Blank Hub
Sign In or Register to view pricing and more.
Overview
Meter Base, 125 Amp, 4 Jaw, Ringless, 240 Volt AC, UG Service, Blank Hub
Also known as: 784572141117, U7487-O-TG
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 240 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)