Industrial Strip, 8', 120V

Item #: 203814

Cat #: CSR8-296HOU-EP120

UPC: 078531008161

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 8 ft, 2 Lamp, 95/110 Watt HO, T12, Apertured Reflector for 5% Uplight, Electronic Programmed Start, 120 Volt

Overview

Industrial Strip, 8 ft, 2 Lamp, 95/110 Watt HO, T12, Apertured Reflector for 5% Uplight, Electronic Programmed Start, 120 Volt
Also known as: 078531008161, CSR8-296HOU-EP120

Specifications

Type: 2-Lamp
Wattage: 110, 95
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 110, 95
Length: 8 ft

Customer Reviews

No reviews for this product
(0)