Meter Main, 100A, 7 Jaw, 3PH, 240VAC, Ringless, Lever Bypass, NEMA 3

Item #: 203767

Cat #: U3771-XL-100

UPC: 784572138933

Sign In or Register to view pricing and more.
Meter Main, 100 Amp, 7 Jaw, 3-Phase, 240 Volt AC, 100 Amp, Main Breaker, Ringless, Lever Bypass, OH/UG Service, NEMA 3

Overview

Meter Main, 100 Amp, 7 Jaw, 3-Phase, 240 Volt AC, 100 Amp, Main Breaker, Ringless, Lever Bypass, OH/UG Service, NEMA 3
Also known as: 784572138933, U3771-XL-100

Specifications

Phase: 3
Poles: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Jaws: 7
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)