4FT 2L WRP

Item #: 203763

Cat #: AD4232EB8LHUNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
COL AD4232EB8LHUNV 4FT 2L WRP

Overview

COL AD4232EB8LHUNV 4FT 2L WRP
Also known as: AD4232EB8LHUNV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)