Weatherproof Box, FSS Type, 1 Gang, (2) 3/4" Outlets, 2.375" Deep, Non-Metallic

Item #: 203698

Cat #: 5133542

UPC: 088700066663

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CANTEX 5133542
Also known as: 088700066663, 5133542

Specifications

Color: Gray
Gangs: 1
Material: PVC
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 2
Color: Gray
Material: PVC
Number of Threaded Outlets: 2
Gangs: 1
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)