100A 5T RL MD LVR

Item #: 203687

Cat #: U2755-X-5T9

UPC: 784572135987

Sign In or Register to view pricing and more.
MLB U2755-X-5T9 100A 5T RL MD LVR

Overview

MLB U2755-X-5T9 100A 5T RL MD LVR
Also known as: 784572135987, U2755-X-5T9

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)