100A 5T RL MD LVR 4P CTR 13596

Item #: 203662

Cat #: U2754-X-5T9

UPC: 784572135963

Sign In or Register to view pricing and more.
5 TERM RNGLS LRG CLS PLT LVR BYPS 4 POS 5TH TERM 9 OCLOCK POS

Overview

5 TERM RNGLS LRG CLS PLT LVR BYPS 4 POS 5TH TERM 9 OCLOCK POS
Also known as: 784572135963, U2754-X-5T9

Specifications

Sockets: 4
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Gangs: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Volts AC: 120/240
Gangs: 4
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)