Category 5e, Riser, 24/4-Pair, Blue, 1000' Reel in Box

Item #: 203648

Cat #: CR5.30.07

UPC: 079407888672

Sign In or Register to view pricing and more.
Documents & Guides
Riser, Category 5e, 24 AWG - 4 Pair, Blue, 1000' Pull Box

Overview

Riser, Category 5e, 24 AWG - 4 Pair, Blue, 1000' Pull Box
Also known as: 079407888672, CR5.30.07

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)