Meter Base, 3 Gang, Center Wireway, 100A, Socket, 5 Jaw, NEMA 3R
Item #: 203633
Cat #: U2753-X-5T9
UPC: 784572135949
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 3 Gang, Center Wireway, 5 Jaw, Horizontal, 100 Amp Sockets, 600 Volt AC, NEMA 3R, 3/8 Inch Connector Studs, Closing Plate
Overview
Meter Base, 3 Gang, Center Wireway, 5 Jaw, Horizontal, 100 Amp Sockets, 600 Volt AC, NEMA 3R, 3/8 Inch Connector Studs, Closing Plate
Also known as: 784572135949, U2753-X-5T9
Specifications
Gangs: | 3 |
Amps: | 100 |
Sockets: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Gangs: | 3 |
Sockets: | 3 |
Phase: | 1 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)