100A 5T RL MD LVR 2P CTR 13592

Item #: 203604

Cat #: U2752-X-5T9

UPC: 784572135925

Sign In or Register to view pricing and more.
5 TERM RNGLS LRG CLS PLT LVR BYPS 2 POS 5TH TERM 9 OCLOCK POS

Overview

5 TERM RNGLS LRG CLS PLT LVR BYPS 2 POS 5TH TERM 9 OCLOCK POS
Also known as: 784572135925, U2752-X-5T9

Specifications

Gangs: 2
Amps: 100
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Gangs: 2
Mounting: Surface
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)