Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Aluminum Die Cast, Bronze

Item #: 203591

Cat #: C1-BR

UPC: 785055044499

Sign In or Register to view pricing and more.
Documents & Guides
PL C1-BR RECT LAMPHOLDER CVR

Overview

PL C1-BR RECT LAMPHOLDER CVR
Also known as: 785055044499, C1-BR

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)