STARTER FLOURES 13,30+40W 2 PINS

Item #: 203561

Cat #: FS4

UPC: 785007951851

Sign In or Register to view pricing and more.
Documents & Guides
Glow switch starter without reset, 2 pins, 13, 30 and 40 watt.

Overview

Glow switch starter without reset, 2 pins, 13, 30 and 40 watt.
Also known as: 785007951851, FS4

Specifications

Wattage: 13, 30, 40
Volts AC: 120
Type: Starter
Color: Gray
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Wattage: 13, 30, 40
Type: Starter
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)
Volts AC: 120
Color: Gray
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)