Heater Element, Class 20, Size 00-2-1/2, 7.38-7.71 FLA Range

Item #: 203490

Cat #: E49

UPC: 783087001565

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Class 20, Size 00-2-1/2, 7.38 - 7.71 Full Load Amp Range

Overview

Heater Element, Class 20, Size 00-2-1/2, 7.38 - 7.71 Full Load Amp Range
Also known as: 783087001565, E49

Specifications

Type: Bimetal, Heater Element
Size: 2 1/2, 00
Class: 20
Poles: 1
Mounting: Overload Relay
Amps Range: 7.380 - 7.710
Type: Bimetal, Heater Element
Class: 20
Mounting: Overload Relay
Size: 2 1/2, 00
Poles: 1
Amps Range: 7.380 - 7.710

Customer Reviews

No reviews for this product
(0)