7" 14W Surface Mount LED, Round, 27-50K, White

Item #: 2034655

Cat #: SD7R10ESCT1W

UPC: 190096131808

Documents & Guides
7 Inch Surface Mount LED, Round, 14 Watt, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC 5% Dimming, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

7 Inch Surface Mount LED, Round, 14 Watt, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC 5% Dimming, White
Lightolier LED Surface Mount Downlight dual select downlight is a perfect problem solver fixture. When you are faced with a challenging ceiling, but want a nice LED downlight, this is the perfect product for you. The CCT and Lumen selection features make it easy to adjust at the time of installation.
Also known as: 190096131808, SD7R10ESCT1W

Specifications

Lumens: 1000
Volts AC: 120
Color: White
Wattage: 14
Shape: Round
Size: 7 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000
Color: White
Shape: Round
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Wattage: 14
Size: 7 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)