RADIANT SWITCH 1P 15A 120/277V GRY

Item #: 203465

Cat #: TM870-GRY

UPC: 785007245370

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch, Single Pole 15Amp 120/277V Grounding, Gray

Overview

Decorator Switch, Single Pole 15Amp 120/277V Grounding, Gray
Also known as: 785007245370, TM870-GRY

Specifications

Type: Grounding, Switch, Residential Grade, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Color: Gray
Amps: 15
Material: Thermoplastic
Type: Grounding, Switch, Residential Grade, Rocker Switch, Decora, Decorator
Color: Gray
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)