Circuit Breaker, Plug-In, 2P, 40A, 120/240

Item #: 203442
Cat #: MP240
UPC: 040892518979
Sign In or Register to view pricing and more.
Documents & Guides
Breaker 40a 2p 120/240v 10k Mp-t

Overview

Breaker 40a 2p 120/240v 10k Mp-t
Also known as: 040892518979, MP240

Specifications

Poles: 2
Family / Style: MH
Volts AC: 120/240
Amps: 40
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: MH
Amps: 40

Customer Reviews

No reviews for this product
(0)