Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 203441

Cat #: SN-241

UPC: 786358800782

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 41". Includes: Clamps, 3/8" Offset Wallboard Tabs.

Overview

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 41". Includes: Clamps, 3/8" Offset Wallboard Tabs.
Two-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
Also known as: 786358800782, SN-241

Specifications

Color: Blue
Gangs: 2
Mounting: Clamp, Nail On
Depth: 3 9/16 in
Cubic Inches: 41 in³
Color: Blue
Mounting: Clamp, Nail On
Cubic Inches: 41 in³
Gangs: 2
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)