![Water Pipe Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Bronze Water Pipe Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Bronze](https://rexel-cdn.com/products/image.jpg?i=010CECC8-ED07-46C2-BE99-02E6FC97E1C7&f=420)
Water Pipe Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Bronze
Item #: 203358
Cat #: G1BS
UPC: 784491705605
Sign In or Register to view pricing and more.
Documents & Guides
Water Pipe Ground Clamp, 1/2 - 1 Inch Pipe, 10 - 2 AWG, Bronze
Overview
Water Pipe Ground Clamp, 1/2 - 1 Inch Pipe, 10 - 2 AWG, Bronze
Also known as: 784491705605, G1BS
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 4 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Allowable Gauge Range: | 10 - 4 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)