MIDGET LOCK CONN 3P3W 15A 125/250V

Item #: 203327

Cat #: ML3133

UPC: 785007124538

Documents & Guides
Midget Lock Connector 3pole 3wire 15amp 125/250volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Midget Lock Connector 3pole 3wire 15amp 125/250volts
Also known as: 785007124538, ML3133

Specifications

Color: Black
Amps: 15
Color: Black
Amps: 15

Customer Reviews

No reviews for this product
(0)