3" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray

Item #: 2033055

Cat #: PH5FL

UPC: 034481218111

Sign In or Register to view pricing and more.
3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40

Overview

3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 034481218111, PH5FL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)