14W PAR38 LED Lamp, 30K

Item #: 2033008

Cat #: LED14P38D30KWFL

UPC: 762148257301

Sign In or Register to view pricing and more.
TCP LED14P38D30KWFL LED 14W P

Overview

TCP LED14P38D30KWFL LED 14W P
Also known as: 762148257301, LED14P38D30KWFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 14
Lumens: 850
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)