15A TR Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 203293

Cat #: TR15-I

UPC: 785007241648

Sign In or Register to view pricing and more.
Documents & Guides
15A TR Commercial Grade Duplex Receptacle, 5-15R, Ivory

Overview

15A TR Commercial Grade Duplex Receptacle, 5-15R, Ivory
Also known as: 785007241648, TR15-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)