Ground Clamp, Direct Burial, 1-1/4" - 2" Pipe, 10 - 4/0 AWG

Item #: 203290

Cat #: G240-DB

UPC: 784491307601

Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, Direct Burial, 1-1/4" - 2" Pipe, 10 - 4/0 AWG

Overview

Ground Clamp, Direct Burial, 1-1/4" - 2" Pipe, 10 - 4/0 AWG
Also known as: 784491307601, G240-DB

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 4/0
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 4/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)