9.5W A19 LED Lamp, 27K

Item #: 2032658

Cat #: L10A19GUD27K

UPC: 762148318071

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 120 Volt, 9.5 Watt, Dimmable, 800 Lumens, 80 CRI, 2700K, 2-Pin Twistlock (GU24) Base

Overview

LED A19 Lamp, 120 Volt, 9.5 Watt, Dimmable, 800 Lumens, 80 CRI, 2700K, 2-Pin Twistlock (GU24) Base
Also known as: 762148318071, L10A19GUD27K

Specifications

Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Base: 2-Pin Twist Lock (GU24)
Wattage: 9.500
Volts AC: 120
Color Rendering Index (CRI): 80
Base: 2-Pin Twist Lock (GU24)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)