1
more
Tamper Resistant Single Receptacle, 20A, 125V, Ivory
Item #: 203255
Cat #: TR5351-I
UPC: 785007241976
Sign In or Register to view pricing and more.
Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.
Overview
Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.
Also known as: 785007241976, TR5351-I
Specifications
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Color: | Ivory |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)