RECEPT RECESSED 15A/125V LA W/PLATE

Item #: 203220

Cat #: S3713-LA

UPC: 785007687828

Sign In or Register to view pricing and more.
Documents & Guides
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Light Almond

Overview

Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Light Almond
Also known as: 785007687828, S3713-LA

Specifications

Type: Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle, Decorator
Color: Light Almond, White
Volts AC: 120
Amps: 15
Material: Neoprene
NEMA Configuration: 5-15R
Size: 4.500 in
Type: Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle, Decorator
Volts AC: 120
Material: Neoprene
Size: 4.500 in
Color: Light Almond, White
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)