Path Light, 1 Light, 16W, 12V, Olde Bronze

Item #: 203198

Cat #: 15436OZ

UPC: 783927260596

Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 16 Watt, 12 Volt, Olde Bronze, Length: 27 in, Wedge Base

Overview

Path Light, 1 Light, 16 Watt, 12 Volt, Olde Bronze, Length: 27 in, Wedge Base
INTAGLIO BRASS CROOK NECK PATH AND SPREAD LIGHT - A richly detailed solid and heavy crookneck path light with a brass shade that has been engraved and etched with an organic pattern.
Also known as: 783927260596, 15436OZ

Specifications

Volts AC: 12
Color: Olde Bronze
Material: Bronze, Brass
Length: 27 in
Wattage: 16
Light Technology: Halogen
Volts AC: 12
Material: Bronze, Brass
Wattage: 16
Color: Olde Bronze
Length: 27 in
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)