RECEPT RECESSED 15A/125V BK W/PLATE

Item #: 203192

Cat #: S3713-BK

UPC: 785007687811

Sign In or Register to view pricing and more.
Documents & Guides
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Black

Overview

Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Black
Also known as: 785007687811, S3713-BK

Specifications

Color: Black
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)