PN05 Raceway

Item #: 203182

Cat #: PN05L08V

UPC: 786776015836

Sign In or Register to view pricing and more.
Non-Metallic, 1-Piece Raceway, PN05 Series. Size: 8' Length, 1-1/8" Width, 5/8" Height. PVC, Ivory.

Overview

Non-Metallic, 1-Piece Raceway, PN05 Series. Size: 8' Length, 1-1/8" Width, 5/8" Height. PVC, Ivory.
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015836, PN05L08V

Specifications

Width: 1 1/8 in
Length: 8 ft
Color: Ivory
Height: 5/8 in
Material: PVC
Width: 1 1/8 in
Color: Ivory
Material: PVC
Length: 8 ft
Height: 5/8 in

Customer Reviews

No reviews for this product
(0)