Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K

Item #: 203165

Cat #: 31031835U1

UPC: 762148027355

Documents & Guides
Fluorescent Lamp, U-Bent, T8, 31 Watt, 3500K, Base: Medium Bipin, Leg Spacing: 1.625 inch, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, U-Bent, T8, 31 Watt, 3500K, Base: Medium Bipin, Leg Spacing: 1.625 inch, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 10
Also known as: 762148027355, 31031835U1

Specifications

Color Rendering Index (CRI): 85
Wattage: 31
Material: Glass
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 31
Lumens: 2750
Length: 22.500 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)