4' 15W T8 LED Lamp, 40K

Item #: 2031611

Cat #: LPT815B1EM40K

UPC: 762148306627

Sign In or Register to view pricing and more.
Documents & Guides
LED T8, Type B (Ballast Bypass) Lamp with Emergency B/U: Self-contained emergency driver supplies 90 minutes of light; 48", 15 Watt, 1900 Lumens (4.5W/680 lumen during emergency usage), 4000K Color Temp., 140° Beam Angle, 80 CRI, 120-277 Volt, Single end wiring. TCP LPT815B1EM40K

Overview

LED T8, Type B (Ballast Bypass) Lamp with Emergency B/U: Self-contained emergency driver supplies 90 minutes of light; 48", 15 Watt, 1900 Lumens (4.5W/680 lumen during emergency usage), 4000K Color Temp., 140° Beam Angle, 80 CRI, 120-277 Volt, Single end wiring. TCP LPT815B1EM40K
TCP’s LED UltimaT8 Tubes with Emergency Back-up provide an excellent LED compatible replacement for linear fixtures that operate independently of ballasts. Designed with an integrated emergency driver and a convenient test button, these T8 tubes are the perfect solution to level up your lighting.
Also known as: 762148306627, LPT815B1EM40K

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900, 680
Wattage: 15, 4.500
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Type: Emergency Backup, LED Retrofit
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 140°
Color Temperature: 4000 (Cool White)
Wattage: 15, 4.500
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1900, 680
Shape: T8 (Tubular)
Type: Emergency Backup, LED Retrofit
Base: Medium Bi-Pin (G13)
Angle: 140°

Customer Reviews

No reviews for this product
(0)