

20A TR Specification Grade Duplex Receptacle, 5-20R, Light Almond
Item #: 203146
Cat #: TR20-LA
UPC: 785007241617
Sign In or Register to view pricing and more.
Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Light Almond
Overview
Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Light Almond
Also known as: 785007241617, TR20-LA
Specifications
Color: | Light Almond |
Amps: | 20 |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Color: | Light Almond |
Material: | Thermoplastic |
Mounting: | Wall |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)